| Cri: | 85 |
|---|---|
| Base Type: | Medium |
| Dimmable: | No |
| Operating Position: | Universal |
| Lumens: | 2000 |
| Color Temperature: | Natural Light |
| Shape: | T4 |
| Lamp Type: | Spiral |
| Voltage: | 277v |
| Rated Life (hours): | 10000 |
| Finish: | White |
| Product Type: | Lamp |
| Color: | White |
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 125W |
| Energy Star Rated: | No |
| Warranty: | 2 or 3 Year Limited - CFL |
| ANSI Base: | E26 |
| Beam Spread: | 360 |
| Technology: | Compact Fluorescent |
| Wattage: | 32 |