| Wattage: | 40 |
|---|---|
| Warranty: | 2 Year Limited |
| Operating Position: | Universal |
| Voltage: | 277v |
| Energy Star Rated: | No |
| Color Temperature: | Cool White |
| Shape: | T4 |
| Dimmable: | No |
| CCT (Kelvin): | 4100K |
| Beam Spread: | 360 |
| Cri: | 85 |
| Finish: | White |
| Technology: | Compact Fluorescent |
| ANSI Base: | E39 |
| Product Type: | Lamp |
| Rated Life (hours): | 10000 |
| Base Type: | Mogul |
| Lumens: | 2600 |
| Color: | White |
| Lamp Type: | Spiral |
| Incandescent Equivalent: | 150W |