Shop Resideo Sale
Main product image of 15 Watt C7 Night Light & Holiday Lamp - Candelabra Base - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom

15 Watt C7 Night Light & Holiday Lamp - Candelabra Base - 120 Volt (10 Pack)

Brand:
Satco
SKU:
S7714
Rating:
(0)
Q&A:
(0)
15 Watt C7 Night Light & Holiday Lamp - Candelabra Base - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom
$35.52 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v
Product Highlight: Shape
C7
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
15 Watts
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty

Description

–
Satco's S7714 15 watt C7 based lamp provides warm white light. The clear, incandescent bulb features a candelabra base and 100 CRI. Ideal for use in a night light or holiday lamp.

Features:
  • MOL: 2.13 inches, MOD: 0.88 inches
  • Superior 100 CRI light quality, 2700K warm white light
  • Clear finished bulb
  • E12 Candelabra base
  • 1,000 Average Rated Hours

Specs

–
Technology:

Incandescent

Rated Life (hours):

1000

Cri:

100

ANSI Base:

E12

Finish:

Clear

Voltage:

120v

Shape:

C7

Energy Star Rated:

No

Wattage:

15

Operating Position:

Universal

Base Type:

Candelabra

Product Type:

Lamp

Lamp Type:

Candle

CCT (Kelvin):

2700K

Color Temperature:

Warm White

Warranty:

Avg. Rated Hour Limited

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy