| Technology: | Halogen |
|---|---|
| Wattage: | 300 |
| Finish: | Clear |
| Base Type: | Miniature 2 Pin Round |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | MR13 |
| Filament Type: | CC-8 |
| Lamp Type: | MR |
| Voltage: | 82V |
| Lumens: | 925 |
| Cri: | 100 |
| Color: | Silver |
| Rated Life (hours): | 35 |
| ANSI Base: | GX5.3 |
| Material: | Glass |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Energy Star Rated: | No |