| Finish: | Clear |
|---|---|
| Energy Star Rated: | No |
| Shape: | T6 |
| Voltage: | 120v |
| Color Temperature: | Neutral White |
| Technology: | Halogen |
| Product Type: | Lamp |
| ANSI Base: | G9.5 |
| Dimmable: | No |
| Operating Position: | Universal |
| Cri: | 100 |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 300 |
| Lumens: | 27500 |
| CCT (Kelvin): | 3200K |
| Wattage: | 1000 |
| Beam Spread: | 360 |
| Filament Type: | CC-8 |
| Base Type: | Bi Pin G9.5 |