| ANSI Base: | BA9s |
|---|---|
| Dimmable: | No |
| Voltage: | 130v |
| Beam Spread: | 360 |
| Operating Position: | Universal |
| Lamp Type: | Miniature |
| Shape: | T2.5 |
| Filament Type: | CC-7A |
| Wattage: | 2.4 |
| Rated Life (hours): | 10000 |
| Product Type: | Lamp |
| Finish: | Clear |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Base Type: | Miniature Bayonet |