| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Energy Star Rated: | No |
| Base Type: | Bayonet Double Contact |
| Beam Spread: | 360 |
| Cri: | 100 |
| Operating Position: | Universal |
| Finish: | Clear |
| Wattage: | 5 |
| Lamp Type: | Miniature |
| Shape: | T5 |
| Product Type: | Lamp |
| CCT (Kelvin): | 2700K |
| Dimmable: | No |
| ANSI Base: | BA15d |
| Voltage: | 24V |
| Technology: | Incandescent |
| Color Temperature: | Warm White |