| Wattage: | 6 10 |
|---|---|
| CCT (Kelvin): | 2700K |
| Shape: | T6 |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Clear Gold |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Voltage: | 140v 110v |
| ANSI Base: | BA15d |
| Dimmable: | No |
| Cri: | 100 |
| Base Type: | Bayonet Double Contact |
| Lamp Type: | Miniature |