| Wattage: | 3 |
|---|---|
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Finish: | Clear |
| Cri: | 100 |
| Filament Type: | CC-8 |
| Technology: | Incandescent |
| Product Type: | Lamp |
| Color Temperature: | Warm White |
| Energy Star Rated: | No |
| Base Type: | Festoon |
| Voltage: | 24V |
| Warranty: | Avg. Rated Hour Limited |
| CCT (Kelvin): | 2700K |
| ANSI Base: | SV7-8 |
| Shape: | T2.75 |
| Dimmable: | No |