| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Lumens: | 16 |
| Finish: | Clear |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Base Type: | Bayonet Double Contact |
| Lamp Type: | Miniature |
| Shape: | S8 |
| Wattage: | 13.3 |
| Product Type: | Lamp |
| Filament Type: | C-2R |
| ANSI Base: | BA15d |
| Technology: | Incandescent |
| Voltage: | 12.8V |
| Dimmable: | No |
| Energy Star Rated: | No |
| Rated Life (hours): | 700 |