| Dimmable: | No |
|---|---|
| Technology: | Compact Fluorescent |
| Base Type: | GX10q-4 (4-Pin) |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Wattage: | 65 |
| Rated Life (hours): | 10000 |
| Color Temperature: | Daylight |
| Finish: | Gloss White |
| Shape: | T4 |
| Operating Position: | Universal |
| CCT (Kelvin): | 6500K |
| Lamp Type: | PL 4-Pin |
| Material: | Glass |
| Color: | White |
| Lumens: | 3600 |
| ANSI Base: | GX10q-4 |