| Rated Life (hours): | 12000 |
|---|---|
| Filament Type: | C-2F |
| Wattage: | 2.04 |
| Operating Position: | Universal |
| Base Type: | Telephone Slide |
| Technology: | Incandescent |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Lumens: | 2000 |
| Shape: | T2 |
| Beam Spread: | 360 |
| ANSI Base: | TS5 |
| Lamp Type: | Miniature |
| Dimmable: | No |
| Voltage: | 12v |
| Product Type: | Lamp |