| Product Type: | Lamp |
|---|---|
| Lumens: | 1 |
| Dimmable: | No |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Filament Type: | C-5 |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | BA9s |
| Voltage: | 55V |
| Base Type: | Miniature Bayonet |
| Wattage: | 2.8 |
| Beam Spread: | 360 |
| Shape: | T3.25 |
| Rated Life (hours): | 5000 |
| Operating Position: | Universal |
| Technology: | Incandescent |