| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Lamp Type: | Miniature |
| Color: | None |
| Shape: | T2.5 |
| ANSI Base: | BA9s |
| Operating Position: | Universal |
| Base Type: | Miniature Bayonet |
| Rated Life (hours): | 10000 |
| Product Type: | Lamp |
| Wattage: | 1.68 |
| Finish: | Clear |
| Beam Spread: | 360 |
| Dimmable: | No |
| Filament Type: | C-2F |
| Technology: | Incandescent |
| Voltage: | 24V |
| Energy Star Rated: | No |