| Base Type: | Miniature Bayonet |
|---|---|
| Technology: | Incandescent |
| Color: | None |
| Rated Life (hours): | 5000 |
| Lamp Type: | Miniature |
| ANSI Base: | BA9s |
| Filament Type: | C-2F |
| Shape: | T2.5 |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Voltage: | 28V |
| Dimmable: | No |
| Finish: | Clear |
| Product Type: | Lamp |
| Wattage: | 1.4 |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |