| Technology: | Incandescent |
|---|---|
| Rated Life (hours): | 7000 |
| Lamp Type: | Miniature |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Finish: | Clear |
| Base Type: | G3.17 |
| ANSI Base: | G3.17 |
| Voltage: | 28V |
| Wattage: | 1.12 |
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | C-2F |
| Shape: | T1.75 |
| Dimmable: | No |