| Finish: | Clear |
|---|---|
| Product Type: | Lamp |
| Technology: | Incandescent |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | C-2R |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Base Type: | Single Contact Mini Flange |
| Voltage: | 18v |
| Color Temperature: | Warm White |
| ANSI Base: | P13.5s |
| Shape: | B3.5 |
| CCT (Kelvin): | 2700K |
| Wattage: | 12 |
| Dimmable: | No |