| Technology: | Incandescent |
|---|---|
| Color: | None |
| Voltage: | 4.8V |
| Wattage: | 1.44 |
| Shape: | G3.5 |
| Finish: | Clear |
| ANSI Base: | E10 |
| Dimmable: | No |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Miniature Screw |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Lamp Type: | Miniature |