| Base Type: | Mini Flange |
|---|---|
| Shape: | B3.5 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Rated Life (hours): | 150 |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Color: | None |
| Lamp Type: | Miniature |
| Warranty: | Avg. Rated Hour Limited |
| Wattage: | 11.52 |
| Dimmable: | No |
| Voltage: | 19.2V |
| ANSI Base: | SX6s |
| Finish: | Clear |