Apply to be a TradeMaster!
Main product image of 13.2 Inch - 22 Watt - Linear Fluorescent T4 Bulb - 4100K - 1950 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)
Magnifying glass
Hover image to zoom

13.2 Inch - 22 Watt - Linear Fluorescent T4 Bulb - 4100K - 1950 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)

Brand:
Satco
SKU:
S7901
Rating:
(0)
Q&A:
(0)
13.2 Inch - 22 Watt - Linear Fluorescent T4 Bulb - 4100K - 1950 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)
Magnifying glass
Hover image to zoom
$32.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
T4
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Frost
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Wattage
8 Watts

Description

–
Note: This product is not compliant in Vermont (VT) but can be installed in in all other states.

Satco's S7901 22 watt T4 13.2 inch linear fluorescent G5 lamp is perfect for indoor large space general lighting, high ceilings and commercial space such as office buildings, warehouses, and manufacturing floors. The frosted bulb features a miniature bi pin base and a 360 degree beam spread. At a temperature of 4100 kelvins, this lamp provides 82 CRI of cool white light.

Features:
  • MOL: 13.20 inches, MOD: 0.50 inches
  • Superior 82 CRI light quality, 490 lumens and a 4100K with a 360 beam spread
  • For all day indoor commercial lighting needs; including warehouses, garages, schools, hospitals or any large commercial space
  • Frost finished linear bulb

Specs

–
Lamp Type:

Linear

Lumens:

490

Technology:

Fluorescent

Operating Position:

Universal

Product Type:

Lamp

Shape:

T4

Base Type:

Miniature Bi Pin

Energy Star Rated:

No

Finish:

Frost

Dimmable:

No

ANSI Base:

G5

CCT (Kelvin):

4100K

Warranty:

Avg. Rated Hour Limited

Color Temperature:

Cool White

Beam Spread:

360

Cri:

82

Wattage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy