| Material: | Glass |
|---|---|
| CCT (Kelvin): | 4100K |
| ANSI Base: | G5 |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Frost |
| Color Temperature: | Cool White |
| Wattage: | 28 |
| Color: | None |
| Technology: | Fluorescent |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Nominal Length (Inches): | 45.59" |
| Rated Life (hours): | 10000 |
| Base Type: | Miniature Bi Pin |
| Dimmable: | No |
| Lumens: | 1800 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Shape: | T4 |
| Lamp Type: | Linear |