Apply to be a TradeMaster!
Main product image of 10.5 Inch - 8 Watt - Linear Fluorescent T4 Bulb - 4100K - 490 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)
Magnifying glass
Hover image to zoom

10.5 Inch - 8 Watt - Linear Fluorescent T4 Bulb - 4100K - 490 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)

Brand:
Satco
SKU:
S7912
Rating:
(0)
Q&A:
(0)
10.5 Inch - 8 Watt - Linear Fluorescent T4 Bulb - 4100K - 490 Lumens - Miniature Bi-Pin (G5) Base (4 Pack)
Magnifying glass
Hover image to zoom
$32.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
8 Watts
Product Highlight: Finish
Frost
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Shape
T4
Product Highlight: Energy Star Rated
No

Description

–
Note: This product is not compliant in Vermont (VT) but can be installed in in all other states.

Satco's S7981 8 watt T4 10.5 inch linear fluorescent G5 lamp is perfect for indoor general lighting, in commercial space such as office buildings, warehouses, and manufacturing floors. The frosted bulb features a miniature bi pin base and a 360 degree beam spread. At a temperature of 4100 kelvins, this lamp provides 490 lumens of cool white light.

Features:
  • MOL: 10.50 inches, MOD: 0.50 inches
  • Superior, 490 lumens and 4100K with a 360 degree beam spread
  • For all day indoor commercial lighting needs; including warehouses, garages, schools, hospitals or any large commercial space
  • Frost finished linear bulb

Specs

–
Lamp Type:

Linear

Dimmable:

No

Wattage:

8

Finish:

Frost

Operating Position:

Universal

Product Type:

Lamp

Warranty:

Avg. Rated Hour Limited

Technology:

Fluorescent

Base Type:

Miniature Bi Pin

CCT (Kelvin):

4100K

Beam Spread:

360

Shape:

T4

Lumens:

490

Color Temperature:

Cool White

ANSI Base:

G5

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy