| Color Temperature: | Cool White |
|---|---|
| Product Type: | Lamp |
| Wattage: | 13 |
| Energy Star Rated: | No |
| Lamp Type: | Linear |
| Technology: | Fluorescent |
| Operating Position: | Universal |
| Rated Life (hours): | 7500 |
| Cri: | 62 |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | T8 |
| Beam Spread: | 360 |
| Lumens: | 400 |
| Base Type: | Medium Bi Pin |
| Nominal Length (Inches): | 12" |
| ANSI Base: | G13 |
| CCT (Kelvin): | 4100K |
| Finish: | Frost |
| Dimmable: | No |