| Lamp Type: | Linear |
|---|---|
| Finish: | Frost |
| Energy Star Rated: | No |
| Shape: | T8 |
| Technology: | Fluorescent |
| CCT (Kelvin): | 4100K |
| Beam Spread: | 360 |
| Lumens: | 650 |
| Wattage: | 14 |
| Cri: | 62 |
| Dimmable: | No |
| Nominal Length (Inches): | 15" |
| ANSI Base: | G13 |
| Product Type: | Lamp |
| Rated Life (hours): | 8000 |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Cool White |
| Operating Position: | Universal |
| Base Type: | Medium Bi Pin |