| CCT (Kelvin): | 2700K |
|---|---|
| Base Type: | European Intermediate |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Wattage: | 25 |
| Rated Life (hours): | 1000 |
| Finish: | Clear |
| Lumens: | 180 |
| Shape: | Pygmy |
| Color Temperature: | Warm White |
| Dimmable: | Yes |
| Beam Spread: | 360 |
| Voltage: | 120v |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Filament Type: | C-5A |
| Lamp Type: | Type A |
| Cri: | 100 |
| Operating Position: | Universal |
| ANSI Base: | E14 |