| Rated Life (hours): | 20000 |
|---|---|
| ANSI Base: | G13 |
| Technology: | Fluorescent |
| Dimmable: | No |
| Wattage: | 40 |
| Base Type: | Medium Bi Pin |
| Color Temperature: | Daylight |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Color: | None |
| Shape: | T10 |
| CCT (Kelvin): | 6500K |
| Cri: | 84 |
| Lumens: | 3600 |
| Lamp Type: | Linear |
| Beam Spread: | 360 |
| Nominal Length (Inches): | 48" |
| Finish: | White |
| Operating Position: | Universal |
| Energy Star Rated: | No |