| Voltage: | 12v |
|---|---|
| Color: | None |
| Wattage: | 8 |
| Base Type: | Miniature Screw |
| Operating Position: | Universal |
| ANSI Base: | E10 |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Finish: | Clear |
| Lamp Type: | Miniature |
| Dimmable: | No |
| Shape: | G3.5 |
| Technology: | Incandescent |
| Energy Star Rated: | No |