| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Base Type: | Mogul |
| Dimmable: | Yes |
| Shape: | PS35 |
| ANSI Base: | E39 |
| Cri: | 100 |
| Color Temperature: | Warm White |
| Filament Type: | C-9 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| CCT (Kelvin): | 2700K |
| Rated Life (hours): | 1000 |
| Finish: | Frosted Silver Bowl |
| Voltage: | 130v |
| Operating Position: | Universal |
| Wattage: | 300 |
| Lamp Type: | PS35 |