This is a 60Ft Commercial LED String Light Includes 24-S14 bulbs 2200K 120 Volts manufactured by Satco.
| Base Type: | Medium |
|---|---|
| Dimmable: | No |
| Product Type: | String Light |
| Voltage: | 120v |
| Lumens: | 1440 |
| Finish: | Black |
| CCT Selectable: | No |
| Operating Temp Range: | -4°F to 113°F |
| CCT (Kelvin): | 2200K |
| Application: | Outdoor Indoor |
| Lamp Type: | S14 |
| Mount: | Ceiling |
| Color Temperature: | Warm White |
| Location Rating: | Wet |
| Wattage: | 24 |
| Bulb Included: | Yes |
| Technology: | LED |
| Incandescent Equivalent: | 100W |
| Cri: | 84 |
| Material: | PVC |
| ANSI Base: | E26 |
| Frequency: | 60 Hz |