| Country of Origin: | China |
|---|---|
| Beam Spread: | 300 |
| Power Method: | Plug-In |
| Technology: | LED |
| Warranty: | 3 Year Limited |
| Product Type: | String Light |
| Application: | Outdoor Indoor |
| Material: | PVC |
| CCT (Kelvin): | 2200K |
| Color Temperature: | Warm White |
| CCT Selectable: | No |
| Wattage: | 24 |
| Frequency: | 60 Hz |
| Operating Temp Range: | -4°F to 140°F |
| Finish: | Black |
| Replaceable Light Source: | Yes |
| Dimmable: | No |
| Base Type: | Medium |
| ANSI Base: | E26 |
| Lamp Type: | G25 |
| Cri: | 80 |
| Location Rating: | Wet |
| Incandescent Equivalent: | 100W |
| Bulb Included: | Yes |
| Style: | Decorative |
| Lumens: | 100 |
| Energy Star Rated: | No |
| Voltage: | 120v |
| Cord Length: | 288" |
| Mount: | Ceiling |