| Application: | Indoor Outdoor |
|---|---|
| Wattage: | 2 |
| Operating Temp Range: | -4°F to 140°F |
| Style: | Decorative |
| Product Type: | String Light |
| Dimmable: | No |
| ANSI Base: | E26 |
| Country of Origin: | China |
| Material: | PVC |
| Technology: | Lamp Dependent |
| CCT Selectable: | No |
| Bulb Included: | No |
| Incandescent Equivalent: | 11W |
| Power Method: | Plug-In |
| Frequency: | 60 Hz |
| Mount: | Ceiling |
| Voltage: | 120v |
| Lamp Type: | S14 |
| Replaceable Light Source: | Yes |
| Energy Star Rated: | No |
| Cord Length: | 288" |
| Finish: | Black |
| Base Type: | Medium |
| Location Rating: | Wet |
| Warranty: | 3 Year Limited |