| Product Type: | Lamp |
|---|---|
| Warranty: | 2 or 3 Year Limited - CFL |
| Color: | White |
| Lamp Type: | Spiral |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2700K |
| Dimmable: | No |
| Wattage: | 26 |
| Base Type: | Bi Pin GU24 |
| Cri: | 82 |
| Incandescent Equivalent: | 120W |
| Color Temperature: | Warm White |
| Lumens: | 1750 |
| ANSI Base: | GU24 |
| Finish: | White |
| Energy Star Rated: | No |
| Rated Life (hours): | 10000 |
| Shape: | T3 |
| Technology: | Compact Fluorescent |
| Voltage: | 120v |