| Operating Position: | Universal |
|---|---|
| Beam Spread: | 360 |
| Dimmable: | No |
| Finish: | White |
| Energy Star Rated: | No |
| Color: | White |
| Wattage: | 26 |
| Shape: | T4 |
| Rated Life (hours): | 15000 |
| Technology: | Compact Fluorescent |
| Base Type: | GX24q-3 (4-Pin) |
| Lamp Type: | PL 4-Pin |
| Product Type: | Lamp |
| Voltage: | 120v |
| Cri: | 82 |
| Lumens: | 1800 |
| CCT (Kelvin): | 4100K |
| Warranty: | 2 Year Limited |
| Color Temperature: | Cool White |
| ANSI Base: | GX24q-3 |