Note: This product is not compliant in Colorado (CO) Massachusetts (MA), New Jersey (NJ), New York (NY), Nevada (NV), Oregon (OR) or Vermont (VT) but can be installed in in all other states.
40 Watt - T12 - U-Bend Fluorescent - 6500K Daylight - 88 CRI - Medium Bi Pin base
| CCT (Kelvin): | 6500K |
|---|---|
| ANSI Base: | G13 |
| Beam Spread: | 360 |
| Base Type: | Medium Bi Pin |
| Rated Life (hours): | 18000 |
| Shape: | T12 |
| Dimmable: | No |
| Nominal Length (Inches): | 22.5" |
| Color Temperature: | Daylight |
| Cri: | 88 |
| Lamp Type: | U-Bend |
| Energy Star Rated: | No |
| Finish: | Frost |
| Warranty: | Avg. Rated Hour Limited |
| Color: | None |
| Wattage: | 40 |
| Technology: | Fluorescent |
| Lumens: | 2300 |
| Operating Position: | Universal |
| Product Type: | Lamp |