Apply to be a TradeMaster!
Main product image of 8.5 watt Downlight Retrofit LED 4" Trim 2700K Medium base 120 volts 115 deg. beam spread 2-pack
Magnifying glass
Hover image to zoom

8.5 watt Downlight Retrofit LED 4" Trim 2700K Medium base 120 volts 115 deg. beam spread 2-pack

Brand:
Satco
SKU:
S9598
Rating:
(0)
Q&A:
(0)
8.5 watt Downlight Retrofit LED 4" Trim 2700K Medium base 120 volts 115 deg. beam spread 2-pack
Magnifying glass
Hover image to zoom
$16.95 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
White
Product Highlight: Material
Aluminum
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
Note: This product is not compliant in CA but can be installed in in all other states.

Modernize your out of date recessed lighting fixtures and enjoy all the beauty and benefits of LED energy saving technology without the hassle or cost of installation. With SATCO|NUVO's new adjustable recessed downlights, changing your fixture is as simple as changing a lightbulb. S9598, our new 4 inch round all-in-one bulb and trim, easily adjusts to fit a variety of recessed can depths. Simply extend the neck of the bulb, screw into a secured medium base (E26) socket, and push the trim flush with the housing to create seamless look. The fixture emits a beautiful 2700K warm white light and using only 8.5 watts, it will replace higher 45 watt incandescent bulbs at a tremendous energy saving cost to you. Perfect for both residential and commercial applications, the sleek design will provide a modern elegant update to any room that needs it such as kitchens, hallways, offices, basements and more. Fully dimmable, damp location and Energy Star rated, these downlights will elevate the look of your home or office with ease.

Features
  • Quick Trim all-in-one LED lamp and trim provides a simple, seamless look
  • Innovative adjustable neck design makes installation into any recessed can easy
  • Perfect for use in: Homes, offices, retail, hospitality
  • Warm White 2700K color temperature emits calming, warm glow
  • Full range dimming with even light distribution
  • Energy Star certified, Damp location rated, 25,000 rated hours, 500 lumens

Specs

–
Warranty:

3 Year Limited

Product Type:

Downlight Retrofit

CCT Selectable:

No

Country of Origin:

China

Lamp Type:

Integrated LED

CCT (Kelvin):

2700K

Location Rating:

Damp

ANSI Base:

E26

Finish:

White

Beam Spread:

115

Material:

Aluminum

Energy Star Rated:

Yes

Bulb Included:

Integrated

Application:

Indoor

Replaceable Light Source:

No

Lumens:

500

Operating Temp Range:

-4°F to 104°F

Incandescent Equivalent:

45W

Color Temperature:

Soft White

Voltage:

120v

Mount:

Ceiling

Style:

Utility

Frequency:

60 Hz

Base Type:

Medium

Power Method:

Direct Wired

Dimmable:

Yes

Wattage:

8.5

Shape:

Round

Cri:

80+

Technology:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy