Apply to be a TradeMaster!
Main product image of 12W Downlight LED 5"-6" Trim 2700K Medium base 120V 110 deg. beam Expandable Height (6 Pack)
Magnifying glass
Hover image to zoom

12W Downlight LED 5"-6" Trim 2700K Medium base 120V 110 deg. beam Expandable Height (6 Pack)

Brand:
Satco
SKU:
S9599
Rating:
(0)
Q&A:
(0)
12W Downlight LED 5"-6" Trim 2700K Medium base 120V 110 deg. beam Expandable Height (6 Pack)
Magnifying glass
Hover image to zoom
$50.85 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Material
Aluminum
Product Highlight: Shape
Round
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
12 Watts

Description

–
Note: This product is not compliant in CA but can be installed in in all other states.

Modernize your out of date recessed lighting fixtures and enjoy all the beauty and benefits of LED energy saving technology without the hassle or cost of installation. With SATCO|NUVO's new adjustable recessed downlights, changing your fixture is as simple as changing a lightbulb. S9599, our new 5/6 inch round all-in-one bulb and trim, easily adjusts to fit a variety of recessed can depths. Simply extend the neck of the bulb, screw into a secured medium base (E26) socket, and push the trim flush with the housing to create seamless look. The fixture emits a beautiful 2700K warm white light and using only 12 watts, it will replace higher 65 watt incandescent bulbs at a tremendous energy saving cost to you. Perfect for both residential and commercial applications, the sleek design will provide a modern elegant update to any room that needs it such as kitchens, hallways, offices, basements and more. Fully dimmable, damp location and Energy Star rated, these downlights will elevate the look of your home or office with ease.

Features
  • Quick Trim all-in-one LED lamp and trim provides a simple, seamless look
  • Innovative adjustable neck design makes installation into any recessed can easy
  • Perfect for use in: Homes, offices, retail, hospitality
  • Warm White 2700K color temperature emits calming, warm glow
  • Full range dimming with even light distribution
  • Energy Star certified, Damp location rated, 25,000 rated hours, 800 lumens

Specs

–
Location Rating:

Damp

Incandescent Equivalent:

65W

Technology:

LED

Voltage:

120v

Mount:

Ceiling

Color Temperature:

Soft White

Product Type:

Downlight Retrofit

CCT Selectable:

No

Base Type:

Medium

Country of Origin:

China

Dimmable:

Yes

Beam Spread:

110

ANSI Base:

E26

Material:

Aluminum

Shape:

Round

Energy Star Rated:

Yes

Wattage:

12

Power Method:

Direct Wired

Application:

Indoor

Lamp Type:

Integrated LED

Operating Temp Range:

-4°F to 104°F

Replaceable Light Source:

No

Lumens:

800

Cri:

80+

Bulb Included:

No

Finish:

White

Style:

Utility

Warranty:

3 Year Limited

Frequency:

60 Hz

CCT (Kelvin):

2700K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy