| Operating Temp Range: | -4°F to 113°F |
|---|---|
| Dimmable: | Yes |
| Style: | Modern Contemporary |
| Location Rating: | Wet |
| Cri: | 90 |
| Color Temperature: | Warm White |
| CCT Selectable: | No |
| Material: | Aluminum |
| Lamp Type: | Integrated LED |
| Energy Star Rated: | No |
| Beam Spread: | 90 |
| Bulb Included: | Integrated |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 3000K |
| Product Type: | Downlight Retrofit |
| Incandescent Equivalent: | 50W |
| Mount: | Ceiling |
| Warranty: | 3 Year Limited (Fixtures) |
| Application: | Indoor |
| Country of Origin: | China |
| Finish: | White / Frosted |
| Voltage: | 12v |
| Power Method: | Direct Wired |
| Wattage: | 7.5 |
| ANSI Base: | GU5.3 |
| Base Type: | Integrated |
| Shape: | Round |
| Technology: | LED |
| Lumens: | 460 |