| Finish: | Polished Nickel |
|---|---|
| Beam Spread: | 108 |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Bulb Included: | Integrated |
| Product Type: | Flush Mount |
| Operating Temp Range: | 1.4°F to 113°F |
| Shape: | Round |
| Voltage: | 120v 277v |
| Technology: | LED |
| Mount: | Wall Ceiling |
| Lamp Type: | Integrated LED |
| CCT Selectable: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Color Temperature: | Warm White |
| Incandescent Equivalent: | 100W |
| Energy Star Rated: | Yes |
| Wattage: | 16 |
| Frequency: | 50-60 Hz |
| Lumens: | 1300 |
| Cri: | 90 |
| Base Type: | Integrated |
| Material: | Die-Cast Aluminum |
| CCT (Kelvin): | 3000K |
| Application: | Indoor |
| Style: | Utility |
| Replaceable Light Source: | No |
| Power Method: | Direct Wired |
| Country of Origin: | China |
| Location Rating: | Damp |