Apply to be a TradeMaster!
Main product image of Single Plastic Flood Light w/ Round Plate For Dual Mounting And Ground Stake w/ 6 ft. Cord Green Finish
Magnifying glass
Hover image to zoom

Single Plastic Flood Light w/ Round Plate For Dual Mounting And Ground Stake w/ 6 ft. Cord Green Finish

Brand:
Satco
SKU:
SF77-325
Rating:
(0)
Q&A:
(0)
Single Plastic Flood Light w/ Round Plate For Dual Mounting And Ground Stake w/ 6 ft. Cord Green Finish
Magnifying glass
Hover image to zoom
$14.70 each
In Stock
In Stock
Get 519 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Plug-In
Product Highlight: Material
Thermo Plastic (PBT)
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Cord Length
72"

Description

–
Satco's SF77-325 floodlight holder is both practical and versatile. This dual mount, outdoor floodlight holder comes in a dark green finish with a 6 foot cord. Durable and versatile, this floodlight holder is perfect for holiday decorations, landscaping, and home security. You have the choice to stake this floodlight holder in the ground or mount it to the wall or ceiling.

Features
  • Length: 4.00 inches, Width: 3.00 inches, Height: 3.00, Extends: 5.75 inches
  • 6 foot cord
  • Dual mount
  • 150 watts
  • 120 volts
  • Wet location rated for outdoor use
  • 72 inch wire length
  • Wet location rated for outdoor use
  • 1 year limited warranty

Specs

–
Product Type:

Flood Light

CCT Selectable:

No

ADA:

No

Bulb Included:

No

Power Method:

Plug-In

Material:

Thermo Plastic (PBT)

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Country of Origin:

China

Dimmable:

No

Voltage:

120v

Replaceable Light Source:

Yes

Cord Length:

72"

Base Type:

Medium

Style:

Utility

Application:

Outdoor

Finish:

Green

Mount:

Landscape

Lamp Type:

PAR38

Location Rating:

Wet

Wattage:

150

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy