Apply to be a TradeMaster!
Main product image of Plant Lamp Black Finish (Pack of 2)
Magnifying glass
Hover image to zoom

Plant Lamp Black Finish (Pack of 2)

Brand:
Satco
SKU:
SF77-394
Rating:
(0)
Q&A:
(0)
Plant Lamp Black Finish (Pack of 2)
Magnifying glass
Hover image to zoom
$60.06 each
In Stock
In Stock
Get 5,427 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Plug-In
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Black / Steel
Product Highlight: Cord Length
60"

Description

–
Note: This product is not compliant in CA but can be installed in in all other states.

The SATCO|NUVO plant lamp is a simple, plug-in, light that can be utilized for just about anything. Need a lamp for your plants, here you go! For additional task lighting, look no further. Finished in black, it's the perfect modest light for when you need it.

Features
  • Accepts one 60-watt medium R30 base bulb or LED equivalent
  • Steel construction
  • Black steel finish
  • Dimensions: 5.75 inch H x 4.25 inch W x 6.75 inch
  • Dry location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
ANSI Base:

E26

Power Method:

Plug-In

CCT Selectable:

No

Dimmable:

Lamp Dependent

Material:

Steel

Country of Origin:

China

Bulb Included:

No

Base Type:

Medium

Technology:

Lamp Dependent

Product Type:

Plant Lamp

Voltage:

120v

Energy Star Rated:

No

Style:

Utility

Lamp Type:

R30

Finish:

Black / Steel

Location Rating:

Dry

Replaceable Light Source:

Yes

Cord Length:

60"

Mount:

Portable

Wattage:

60

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy