Non-Compliant in California.
Use Satco's SF77-395 small accent lamp, in a white finish, to discretely light anything in your home. Install your choice of A19 or R30 lamp (sold separately) and with it's focused beam of light, use this lamp to project onto tabletop focal points, such as centerpieces, wedding cakes, artwork, and auction items to highlight them and make them stand out in the room. Purchase one of our LED full spectrum grow lamps, and you can turn this lamp into a wonderful addition to your home plants, aquariums, or gardens.
Features
| ANSI Base: | E26 |
|---|---|
| Finish: | White |
| Energy Star Rated: | No |
| Material: | Steel |
| Base Type: | Medium |
| Bulb Included: | No |
| CCT Selectable: | No |
| Dimmable: | Lamp Dependent |
| Location Rating: | Dry |
| Wattage: | 60 |
| Application: | Indoor |
| Replaceable Light Source: | Yes |
| Lamp Type: | R30 |
| Country of Origin: | China |
| Technology: | Lamp Dependent |
| Product Type: | Plant Lamp |
| Mount: | Portable |
| Cord Length: | 60" |
| Voltage: | 120v |
| Power Method: | Plug-In |
| Warranty: | 1 Year Limited (Fixtures) |
| Style: | Utility |