Shop Limited Time Deals
Main product image of Omega Pack Kit with Si-20 (230V)
Magnifying glass
Hover image to zoom

Omega Pack Kit with Si-20 (230V)

Brand:
Sauermann
SKU:
OP20UL01UN23
Rating:
(1)
Q&A:
(0)
Omega Pack Kit with Si-20 (230V)
Magnifying glass
Hover image to zoom
OP20UL01UN23 has been discontinued
Discontinued August 23, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Omega Pack Kit with Si-20 (230V), OP20UL02UN23
Brand:
Sauermann
SKU:OP20UL02UN23
(0)
Order by today, receive 76 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V

Description

Omega Pack Kit with Si-20 (230V)

Specifications
  • Sleek Modern Design.
  • Versatility to remove the Si-20 allowing for in-unit mounting.
  • Left or right side mounting.
  • Ultra quiet operation.
  • Max flow rate: 5 gph
  • Max discharge head: 33 ft
  • Insulation class: Double insulation

Specs

Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Voltage:

230V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

S-Type Hose Connector, 9/16" (Pack of 3)
SKU: ACC00933
Sauermann

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I strongly recommend

Easy to install
Ben
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?