Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Wire Tube Brush (8" length)
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Wire Tube Brush (8" length)

SKU:
01026
Rating:
(24)
Q&A:
(0)
1/2" Stainless Steel Wire Tube Brush (8" length)
Magnifying glass
Hover image to zoom
$2.72 each
BOX UP & SAVE 9%
$29.64 box of 12
$2.47 each
In Stock
In Stock
Get 51 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8" Length

Description

–
1/2" Single Spiral/Single Stem Stainless Steel Wire Tube Brush (8" length)

Single Spiral/Single Stem (2 wire) :Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Size:

1/2"

Length (Inches):

8"

Tip Style:

Cut End

End Type:

Wire Loop

Fill Type:

Level

Fill Material:

Stainless Steel

Fill Diameter:

.006"

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Stainless Steel Tube Brush (27" length)
SKU: 14450
Schaefer Brush

Product Reviews

4.79 out of 24 reviews
96% would recommend this product
4.79
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good wire brush on long flexible wire handle.

The problem: I was fixing a leak in my water supply to my koi pond and my son plugged up the leak but also filled the pipe with expanding filler, a foot or more down the pipe. Good news- the leak stopped. Bad news- the pipe and rock tunnel were plugged up also... Solution: This wire brush did the trick and took out all the excess filler in the pipe and in the rocks of the water fall. Good job.. It worked. Water now flows well and no leaks.
VS

Most Liked Negative Review

Tough to bend around a slight curve

I was not sure how it would work the wire is a double wire and heavy. It bends hard but I did get it to work but struggled with it. It's okay but not really what I was hoping for. Tough to see what wire size it is and did not say how many wires it was.
Showing 1-10 of 24 reviews

the brush was made with quality materials, excellent product

great brush does great job. would buy again.
spurs 067
Fairview, WV
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the brush was made with quality materials, excellent product

Bought to clean coal burning stove pipe. Does great job.
spurs 067
Fairview, WV
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product would buy again

great product for my needs
hotrod
lincoln ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product would buy again

great product for my needs
hotrod
lincoln ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

Size is correct and bristles didn't fall out when used. Using the brush to clean 1/4 TNS connections on amplifiers and such. Sprayed with D5S-6 CAIG DeoxIT 5% Spray Contact Cleaner and it didn't hurt the brush. Recommend.
Steve DeMann
Culpeper Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very good brush.

I needed to clean my gas furnace burners. This metal brush did the job! It was inexpensive and arrived in two days. I'm very pleased 😀.
ApWind
Portersville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this and other products

Just what I needed and wanted. Great delivery!
Bart
Leon Springs, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Good quality and gets the job done.
SmokingJoe
Berks County Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality arrived quickly fair price
John
Bangor, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Cleaning Brush

I bought a 50 caliber rifle which had some rust in the grooves of the riflings. It has a 27 inch barrel and this brush was instrumental in getting the barrel bright and rust free again.
DoubleBuck
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy