Apply to be a TradeMaster!
Main product image of 2-1/2" Black Horsehair Radiator Cleaning Brush (Total Length w/ Handle: 27")
Magnifying glass
Hover image to zoom

2-1/2" Black Horsehair Radiator Cleaning Brush (Total Length w/ Handle: 27")

SKU:
76324
Rating:
(8)
Q&A:
(0)
2-1/2" Black Horsehair Radiator Cleaning Brush (Total Length w/ Handle: 27")
Magnifying glass
Hover image to zoom
$9.96 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Length (Inches)
27" Length

Specs

–
Size:

2-1/2"

Length (Inches):

27"

Stem Diameter:

.185"

Brush Length:

7"

Fill Material:

Horsehair

Fill Type:

Level

Tip Style:

Cut End

End Type:

Wood Handle

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Perfect tool for grimy radiators

I inherited filthy radiators. After trying several other brushes that didn't work, I finally found this one. I've also used it wet to attack the grime. Highly recommend!
Cmac
Phila
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Essential Tool for a Cleaner, More Efficient Home

I recently purchased this radiator brush, and I'm so glad I did! This tool is a game changer when it comes to cleaning those hard-to-reach areas behind radiators. The horsehair bristles make it super easy to remove dust, dirt, and debris that would otherwise be nearly impossible to get to. The handle is sturdy and comfortable to grip, and the brush is lightweight, which makes cleaning a breeze. The brush arrived within 24 hours of ordering it. Highly recommend this product and Supply House.
Am
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Perfect for cleaning my old radiator in my home. Gets into all the hard to reach spaces. Great price & quick shipping.
RKM
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best radiator cleaning brush I have ever used

I used this brush to clean three-column steam radiators in my 100-year-old house. I had tried several different brushes, including brushes highly recommended in newspaper articles, but this brush outperformed and outlasted other brushes. Best feature of the brush, aside from horsehair, is its ability to enter the radiator from each end as well as from the top and sides of the radiators.
Tom
St. Louis
3 years ago
Was this review helpful to you?

Very good.

Very good reaching the nooks and crannies of our radiators. You can spend a lot more money but not necessary.
Larry
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wonderful product

this brush for radiators are hard to find and when you do they are very expensive and not well made, BUT not with this company! brush is high quality, good price, and fast shipping, don't shop any where else.
Deb
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did a great job!

Needed a brush to get into all the crevices in my radiator. This brush cleaned well and kept it's shape after a real workout! Supply House had this item on my doorstep the morning after I ordered it. What amazing and impressive service.
MD in a PA.
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it!

I TOTALLY Love this brush! I have old fashioned radiator heat in every room of my house. This brush reaches in-between the radiator columns so that I can clean them! The bristles are sturdy enough to really be able to scrub but also not so tough that it would be harmful to the radiators. I'm totally satisfied and will be purchasing a couple more. So glad I found this and ordered it.
T Foru
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy