Radiator and Refrigerator Brushes are long-handled cleaning brushes for radiators, boilers, furnaces and refrigeration coils, and the Schaefer Brush models in this category list a total length with handle of 27 inches or 36 inches. Fill materials in the catalog sample include horsehair, a fibre and hair mix, natural bristle and synthetic fill. Sampled sizes range from the 1/2 inch to 1 inch natural bristle furnace brush to the 2-1/2 inch black horsehair radiator brush. Several sampled brushes list a wood handle, and the refrigeration coil brush lists a vinyl tip. Matching fill, diameter and length to the surface being cleaned is what makes a brush worth keeping on the truck. Product names in the listings carry the size and total length, which makes comparison quick.
Subcategories
Buying Guide
Start with the equipment being cleaned. The sampled listings name radiators, boilers, furnaces and refrigeration coils, so match the brush name to the job first.
Second, compare fill material. Horsehair is listed on the 2 inch radiator and furnace brush and on the 2-1/2 inch black radiator brush. The 2 inch boiler and furnace brush uses a fibre and hair mix, the 1/2 inch to 1 inch furnace brush uses natural bristle, and the refrigeration coil brush uses synthetic fill with a vinyl tip.
When comparing Radiator and Refrigerator Brushes, check the dimensions. Most sampled brushes list a 27 inch total length with handle, while the natural bristle furnace brush lists 36 inches. Brush length varies as well, at 6 inches on the fibre and hair mix brush and 7 inches on the horsehair and natural bristle brushes. Stem diameter in the sample runs from .185 inch to .228 inch.
Finally, think about access. A 36 inch total length gives more working length than a 27 inch length, and a smaller diameter fits tighter spaces. Confirm the handle type and tip style in the specifications, since the sample lists wood handles, cut end tips and a vinyl tip. Read each product page before ordering so the brush matches the equipment.
Frequently Asked Questions
What are Radiator and Refrigerator Brushes used for?
Radiator and Refrigerator Brushes in the catalog sample are named for cleaning radiators, boilers, furnaces and refrigeration coils. Match the product name to the equipment being serviced. Read the product page for the full specifications.
What fill materials do Radiator and Refrigerator Brushes use?
The Schaefer Brush Radiator and Refrigerator Brushes in the sample list horsehair, a fibre and hair mix, natural bristle and synthetic fill. Fill type is listed as level on every sampled brush. Check the product page for the fill on the brush being ordered.
How long are Radiator and Refrigerator Brushes?
The Radiator and Refrigerator Brushes in the sample list a total length with handle of 27 inches, except the natural bristle furnace brush at 36 inches. Brush length is listed as 6 inches on the fibre and hair mix brush and 7 inches on the horsehair and natural bristle brushes. Confirm the length on the product page.
Which brush works for refrigeration coils?
Among the Radiator and Refrigerator Brushes in the sample, the 2 inch by 6 inch synthetic fill brush is named a refrigeration coil cleaning brush. It lists a vinyl tip and a 27 inch total length with handle. Confirm fit for the coil on the product page.
What brush diameter should I use for a furnace?
Furnace brushes among the Radiator and Refrigerator Brushes in the sample include a 2 inch fibre and hair mix boiler and furnace brush, a 2 inch horsehair radiator and furnace brush and a 1/2 inch to 1 inch natural bristle furnace brush. Match the brush diameter to the passage being cleaned. Check the product page for specifications before ordering.