Apply to be a TradeMaster!
Main product image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 240 VAC)
Magnifying glass
Hover image to zoom

Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 240 VAC)

SKU:
9AS7A240
Rating:
(0)
Q&A:
(0)
Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 240 VAC)
Magnifying glass
Hover image to zoom
$12.42 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–


  • Connections - Terminals: Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm || Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
  • [Ui] Rated Insulation Voltage: 320 V
  • Rated Power In Va: 470 VA at 240 V, NO on pilot duty || 275 VA at 240 V, NC on pilot duty
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Circularity Profile: ENVEOLI2006003EN
  • [Ie] Rated Operational Current: 30 A at 240 V AC-1 (NO) || 20 A at 240 V AC-1 (NC) || 30 A at 28 V DC (NO) (on resistive load) || 10 A at 28 V DC (NC) (on resistive load) || 22 A at 120 V AC-8a (NO) (full load) || 98 A at 120 V AC-8a (NO) (locked rotor) || 30 A at 240 V AC-8a (NO) (full load) || 80 A at 240 V AC-8a (NO) (locked rotor) || 12 A at 240 V AC-8a (NC) (full load) || 30 A at 240 V AC-8a (NC) (locked rotor) || 10 A at 277 V AC-8a (NC) (full load) || 33 A at 277 V AC-8a (NC) (locked rotor) || 10 A at 277 V AC-5a (NO) (ballast) || 3 A at 277 V AC-5a (NC) (ballast)
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV 1.2/50 µs
  • Rated Power In Hp: 1 hp at 125 V AC, NO || 2 hp at 250 V AC, NO || 0.25 hp at 125 V AC, NC || 0.5 hp at 250 V AC, NC
  • Vibration Resistance: +/- 0.75 mm 10-55 Hz operating || +/- 0.75 mm 10-55 Hz not operating
  • Control Circuit Voltage Limits: 0.85...1.1 Uc
  • Minimum Switching Capacity: 5 W at 1 A, 5 V DC || 12 VA at 1 A, 12 V AC
  • Product Or Component Type: power relay
  • Shock Resistance: 10 gn operating || 100 gn not operating
  • Rohs Exemption Information: Yes
  • Product Certifications: UL
  • Standards: UL 60947-4-1
  • Lead Free: Yes
  • Sustainable Offer Status: Green Premium product
  • Mounting Support: panel flange
  • Pvc Free: Yes
  • Maximum Switching Voltage: 277 V AC || 28 V DC
  • Operating Time: 20 ms
  • Silicon Free: Yes
  • Width: 27.3 mm
  • Environmental Disclosure: ENVPEP2006003EN
  • Average Consumption: 2.6 VA
  • Phenolic Free Solution: Yes
  • Eu Rohs Directive: Compliant
  • Average Resistance: 13490 Ohm at 23 °C +/- 10 %
  • Reset Time: 10 ms
  • Mechanical Durability: 10000000 cycles
  • Reach Free Of Svhc: Yes
  • China Rohs Regulation: X
  • Height: 50 mm
  • Network Frequency: 50-60 Hz
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Protection Category: RT III
  • Protection Category: RT III
  • Dielectric Strength: 2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
  • Input Current: 30 A NO || 20 A NC
  • [Uc] Control Circuit Voltage: 240 V 50-60 Hz
  • Range Of Product: Harmony
  • Operating Position: any position
  • Ambient Air Temperature For Storage: -40-85 °C
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Pollution Degree: 3
  • Net Weight: 0.032 kg
  • Drop-Out Voltage Threshold: >= 0.2 Uc
  • Switch Function: SPDT
  • Toxic Heavy Metal Free: Yes
  • Electrical Durability: 100000 cycles, 30 A at 240 V, AC-1 NO || 50000 cycles for resistive load, 30 A at 28 V, DC NO || 30000 cycles for full load, 22 A at 120 V, AC-8a NO || 30000 cycles for full load, 30 A at 240 V, AC-8a NO || 1000 cycles for motor load NO || 6000 cycles for ballast load, 10 A at 277 V, AC-5a NO || 100000 cycles, 20 A at 240 V, AC-1 NC || 100000 cycles for resistive load, 10 A at 28 V, DC NC || 30000 cycles for full load, 12 A at 240 V, AC-8a NC || 30000 cycles for full load, 10 A at 277 V, AC-8a NC || 1000 cycles for motor load NC || 6000 cycles for ballast load, 3 A at 277 V, AC-5a NC

Specs

–
Voltage:

240 VAC

Warranty:

18 Months

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy