Apply to be a TradeMaster!
Filter menu expanded

Filters

17 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Voltage
–

12 VAC (1)
12 VDC (3)
120 VAC (2)
24 VAC (3)
24 VDC (1)
240 VAC (2)
5 Vdc (2)

Amperage
–

25 (1)
30 (13)

Price Range
–

$5 to $10 (4)
$10 to $15 (9)
$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (1)
$60 to $70 (1)

Electromechanical Power Relays

Help Face
Need a little help?
17 items
Grid
List
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 24 VAC)
$11.04 each
In Stock
Get 38 by Mon, Nov 23
In Stock
Get 38 by Mon, Nov 23
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 24 VAC)
$11.58 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 120 VAC)
$15.88 each
In Stock
Get 17 by Wed, Nov 25
In Stock
Get 17 by Wed, Nov 25
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 24 VDC)
$11.91 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 240 VAC)
$11.19 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 5 VDC)
$7.55 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Contact Relay, 25A, 100/120V, G7L-2A-BUBJCBAC120
Contact Relay, 25A, 100/120V, G7L-2A-BUBJCBAC120
SKU: G7L-2A-BUBJCBAC120
OMRON
SKU: G7L-2A-BUBJCBAC120
Brand: OMRON
$25.87 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Series 725 Power Relay w/ LED, Locking Push Button, Blade Terminal, Plug-In Socket Mount (25A, 2 NO, 12 VDC)
$14.74 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 12 VDC)
$13.65 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 120 VAC)
$13.51 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Power Relay, 3PST NO/NC, 100/120 VAC, G7J3A1BTAC100120
Power Relay, 3PST NO/NC, 100/120 VAC, G7J3A1BTAC100120
SKU: G7J3A1BTAC100120
OMRON
SKU: G7J3A1BTAC100120
Brand: OMRON
$61.25 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 12 VAC)
$9.80 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPST-NO, 12 VDC)
$9.75 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 5 VDC)
$8.92 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Harmony 9A Electromechanical Power Relay w/ Flanged Mount & Sealed Cover (30A, SPDT-NO, 240 VAC)
$12.42 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Relay, AC 100/120 VAC, G7L-1A-BUB-J-CB120
Relay, AC 100/120 VAC, G7L-1A-BUB-J-CB120
SKU: G7L-1A-BUB-J-CB120
OMRON
SKU: G7L-1A-BUB-J-CB120
Brand: OMRON
$31.92 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Series 725 Power Relay w/ LED, Locking Push Button, Blade Terminal, Plug-In Socket Mount (30A, 1 NO, 24 VAC)
$14.18 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About Electromechanical Power Relays

Electromechanical power relays are control devices that switch load circuits with a coil-operated contact set. The Schneider Electric models in this category include the Harmony 9A line with 30 amp ratings and control voltages of 5 VDC, 24 VDC and 120 VAC, plus the Series 725 relay rated 25 amp with 2 normally open contacts and a 12 VDC rating. Harmony 9A relays use a flanged mount with a sealed cover, while the Series 725 uses a plug-in socket mount with a blade terminal, an LED and a locking push button. The listed models show an 18 month warranty. Picking the right relay comes down to contact rating, contact arrangement, control voltage and mounting style, and a mismatch on any of them means a callback. Verifying them before installation saves time.

Subcategories

  • Harmony 9A 5 VDC and 24 VDC Relays: Harmony 9A relays in 5 VDC and 24 VDC versions are listed with 30 amp ratings, a flanged mount and a sealed cover. The 24 VDC SPST-NO model lists an average coil consumption of 0.9 W and mechanical durability of 10000000 cycles. The 5 VDC SPDT-NO model lists 2 hp at 250 V AC on the normally open contact. Panel builders and control technicians use them where a flanged relay mounts to a panel.
  • Harmony 9A 120 VAC Relays: The 120 VAC Harmony 9A relays are 30 amp relays with a panel flange mount. Listed versions include SPDT-NO and SPST-NO contact arrangements. The SPDT-NO model lists an input current of 30 A on NO and 20 A on NC, with a 10 ms reset time. Technicians pick them when the control circuit runs on 120 VAC.
  • Series 725 Plug-In Power Relays: The Series 725 power relay is listed as a 25 amp, 2 NO, 12 VDC relay with a plug-in socket mount and blade terminal. The listed model includes an LED, a flag indicator and a locking push button. Technicians who want an indicator or push button on the relay choose this style.

Buying Guide

Start with the load. Match the relay contact rating to the load current, then check the horsepower rating when the load is a motor. The Harmony 9A relays are listed at 30 amp, and the 5 VDC SPDT-NO model lists 2 hp at 250 V AC on the normally open contact. The Series 725 is rated 25 amp.

Next, match the voltage. Listed voltages include 5 VDC, 12 VDC, 24 VDC and 120 VAC, so confirm the control circuit voltage before ordering.

When comparing Electromechanical Power Relays, check the contact arrangement. The listing includes SPST-NO, SPDT-NO and 2 NO configurations. SPST means single pole, single throw, and SPDT means single pole, double throw. Confirm that the contact action matches the circuit design before choosing a model.

Then look at mounting. Harmony 9A relays use a flanged mount with a sealed cover, and the 24 VDC model lists operation in any position. The Series 725 uses a plug-in socket mount with a blade terminal. Pick the style that fits the panel layout and the socket already in place.

Finally, consider features and paperwork. The Series 725 includes an LED, a flag indicator and a locking push button. Listed models show an 18 month warranty. Verify ratings against the schematic and the equipment nameplate before installation.

Frequently Asked Questions

What is an electromechanical power relay used for?

An electromechanical power relay switches a load circuit with a coil-operated contact set. The Harmony 9A models list 30 amp ratings, and the Series 725 lists 25 amp. Match the contact rating to the load before selecting one.

What voltages do electromechanical power relays come in?

Electromechanical power relays in this category include 5 VDC, 12 VDC, 24 VDC and 120 VAC versions. Examples are the 5 VDC and 24 VDC Harmony 9A, the 12 VDC Series 725 and the 120 VAC Harmony 9A. Confirm the control circuit voltage before ordering.

What is the difference between SPST and SPDT power relays?

An SPST electromechanical power relay has a single pole, single throw contact, and an SPDT relay has a single pole, double throw contact. Harmony 9A models are listed in both SPST-NO and SPDT-NO versions. The 120 VAC SPDT-NO model lists input current of 30 A on NO and 20 A on NC.

How do Harmony 9A and Series 725 relays mount?

Harmony 9A electromechanical power relays use a flanged mount with a sealed cover. The Series 725 uses a plug-in socket mount with a blade terminal. Pick the mounting style that matches the panel or the existing socket.

How long is the warranty on these electromechanical power relays?

The listed electromechanical power relays show an 18 month warranty on their product records. Both the Series 725 and the Harmony 9A models show it. Verify terms for a specific model on its product page before relying on coverage.

Didn't find what you're looking for? 
Let us know
.