Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VAC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VAC)

SKU:
RSB1A120E7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VAC)
$5.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Ambient Air Temperature For Storage: -40-85 °C
  • [Ue] Rated Operational Voltage: 38.4...72 V AC 50/60 Hz
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Average Coil Consumption: 0.75 VA AC
  • [Uc] Control Circuit Voltage: 48 V AC 50/60 Hz
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Product Certifications: UL || CSA || EAC
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Contacts Type And Composition: 1 C/O
  • Warranty: 18 months
  • Contact Operation: standard
  • Series Name: interface relay
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Product Or Component Type: plug-in relay
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony Electromechanical Relays
  • Test Levels: level A group mounting
  • Control Type: without push-button
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Safety Reliability Data: B10d = 100000
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Minimum Switching Current: 10 mA
  • Protection Category: RT I
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • China Rohs Regulation: X
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Operating Position: any position
  • Shape Of Pin: flat (PCB type)
  • Sustainable Offer Status: Green Premium product
  • Contacts Material: silver alloy (AgNi)
  • Mechanical Durability: 10000000 cycles
  • Toxic Heavy Metal Free: Yes
  • Circularity Profile: N/A
  • Switching Voltage: 12 V
  • Net Weight: 0.014 kg
  • Net Weight: 0.014 kg
  • Sale Per Indivisible Quantity: 10
  • Standards: IEC 61810-1 || UL 508 || CSA C22.2 No 14
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Environmental Disclosure: ENVPEP1406006EN
  • Maximum Switching Capacity: 3000 VA/336 W
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes
  • Maximum Switching Voltage: 300 V DC IEC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Device Short Name: RSB
  • Status Led: without
  • Operating Time: 20 ms operating || 20 ms reset

Specs

–
Voltage:

48 VAC

Warranty:

18 Months

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy