Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Voltage
–

110 VDC (2)
12 VDC (1)
120 VAC (1)
220 VAC (2)
240 VAC (2)
48 VAC (2)
48 VDC (2)

Amperage
–

8 (2)
12 (5)
16 (5)

Price Range
–

$5 to $10 (9)
$25 to $30 (1)
$30 to $35 (1)
$40 to $45 (1)

Electromechanical Interface Plug-In Relays

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 110 VDC)
$6.68 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VAC)
$5.79 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VAC)
$8.01 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VDC)
$6.68 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (8A, 2 CO w/ LED, 220 VAC)
$33.50 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 220 VAC)
$5.79 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 240 VAC)
$5.53 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 110 VDC)
$6.94 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (12A, 1 CO w/ LED, 12 VDC)
$27.79 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VDC)
$6.09 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (12A, 1 CO w/ LED, 120 VAC)
$41.87 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 240 VAC)
$6.09 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About Electromechanical Interface Plug-In Relays

Electromechanical Interface Plug-In Relays are plug-in interface relays, and Schneider Electric Harmony RSB models such as those listed here pair one changeover contact (single pole double throw) with ratings of 12A or 16A. Coil voltages on the listed models include 12 VDC, 48 VDC, 110 VDC and 240 VAC. The listed RSB relays are IP40 and have a transparent cover that lets an operator visually inspect the status of the contacts. The plug-in design is described as easy to install and maintain, and each model listed here has an 18 month warranty. One pre-assembled model is supplied mounted on a socket with a diode protection module and a green LED indicator. Picking the coil voltage and contact rating matters because the relay has to match the control signal that drives it and the load it switches.

Subcategories

  • 12A Relays: 12A relays in the Harmony RSB line have one changeover contact (single pole double throw) rated for 12A. Listed versions include a 48 VDC coil model and a pre-assembled 12 VDC model. Control technicians use them to switch loads within that contact rating. Each lists an 18 month warranty.
  • 16A Relays: 16A relays in the Harmony RSB line have one changeover contact (single pole double throw) rated for 16A. Listed coil voltages include 48 VDC, 110 VDC and 240 VAC. Control technicians choose them when the load calls for a higher contact rating than the 12A versions. Each lists an 18 month warranty.
  • DC and AC Coil Voltage Relays: Coil voltage is the control voltage the relay needs, and the listed Harmony RSB models cover both DC and AC. DC coil voltages include 12 VDC, 48 VDC and 110 VDC, and a 240 VAC coil model is also listed. Installers match the coil voltage to the control circuit that energizes the relay.
  • Pre-Assembled Relays: Pre-assembled Harmony RSB relays are supplied mounted on a separate contact terminal socket with a diode protection module and a maintaining clamp. The listed 12A, 12 VDC model has a green LED indicator on the protection module and a screw connector socket. Installers use it as a ready-to-go package that saves assembly time.

Buying Guide

Start with the coil voltage. The coil has to match the control signal that operates the relay, and the listed Harmony RSB models include 12 VDC, 48 VDC, 110 VDC and 240 VAC coils. Confirm whether the control circuit is AC or DC before choosing a model, since each listing states one coil voltage.

Second, size the contact. The listed models are rated 12A or 16A with one changeover contact, a single pole double throw arrangement. Compare the rating with the load current. Contact ratings can differ by load type and voltage, so check the manufacturer's electrical data for AC and DC switching limits.

Third, decide between a bare relay and a pre-assembled one. A pre-assembled model is mounted on a socket with a diode protection module, a maintaining clamp and a green LED indicator, which saves assembly time. When shopping Electromechanical Interface Plug-In Relays for a retrofit, confirm that the existing socket accepts the relay before ordering.

Finally, check the environment and coverage. The listed RSB relays are IP40, so mount them in a protected enclosure and confirm the rating suits the site. A transparent cover on the relay lets an operator inspect contact status, which helps when troubleshooting. Each listed model has an 18 month warranty.

Frequently Asked Questions

What contact configuration do Harmony RSB interface relays use?

The Harmony RSB Electromechanical Interface Plug-In Relays listed here have one changeover contact, a single pole double throw arrangement. Ratings of 12A and 16A are listed.

What coil voltages are listed?

Electromechanical Interface Plug-In Relays in the Harmony RSB line list coil voltages of 12 VDC, 48 VDC, 110 VDC and 240 VAC. Pick the voltage that matches the control circuit.

Is there a pre-assembled relay with a socket?

Yes, the catalog lists a pre-assembled Harmony RSB Electromechanical Interface Plug-In Relay that is a 12A, 12 VDC, 1 CO model mounted on a separate socket with a diode protection module and a green LED indicator. The socket connection is a screw connector type. It saves assembly time.

How can I check contact status on an RSB relay?

The Harmony RSB Electromechanical Interface Plug-In Relays have a transparent cover that lets an operator visually inspect the status of the contacts. The listed relays are IP40.

What warranty do these relays have?

The Schneider Electric Harmony RSB Electromechanical Interface Plug-In Relays listed here each have an 18 month warranty. Confirm warranty terms with the manufacturer for the specific model.

Didn't find what you're looking for? 
Let us know
.