Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VDC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VDC)

SKU:
RSB1A120ED
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 48 VDC)
$6.68 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VDC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V DC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Test Levels: level A group mounting
  • Control Type: without push-button
  • Mercury Free: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contact Operation: standard
  • Contacts Material: silver alloy (AgNi)
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Operating Position: any position
  • Net Weight: 0.014 kg
  • Safety Reliability Data: B10d = 100000
  • Average Resistance: 5520 Ohm AC 20 °C +/- 10 %
  • Device Presentation: complete product
  • Device Short Name: RSB
  • Status Led: without
  • Warranty: 18 months
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Rohs Exemption Information: Yes
  • Contacts Type And Composition: 1 C/O
  • Product Certifications: UL || EAC || CSA
  • Sale Per Indivisible Quantity: 10
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Toxic Heavy Metal Free: Yes
  • Ambient Air Temperature For Storage: -40-85 °C
  • Circularity Profile: N/A
  • [Ue] Rated Operational Voltage: 33.6...72 V DC
  • Minimum Switching Current: 10 mA
  • Mechanical Durability: 30000000 cycles
  • Operating Time: 20 ms operating || 20 ms reset
  • [Uc] Control Circuit Voltage: 48 V DC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Average Coil Consumption: 0.45 W DC
  • Switching Voltage: 12 V
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Series Name: interface relay
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Range Of Product: Harmony Electromechanical Relays
  • Maximum Switching Capacity: 3000 VA/336 W
  • Shape Of Pin: flat (PCB type)
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Maximum Switching Voltage: 300 V DC IEC
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Environmental Disclosure: ENVPEP1406006EN
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact

Specs

–
Voltage:

48 VDC

Amperage:

12

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy